Knife, multi purpose
Catalog # 231-2911
Supplier: WEDO WERNER DORSCH
Specifications
- Type:Knife, with six different exchangeable blades, set in a box
- Pk:1 SET
Specifications
About this item
Multi-purpose knife with 6 different blades. Ideal for cutting paper, cardboard, and foil.
W×D×H: 137×42×18mm
- Weight: 75 g
WEDO® hobby knife set. This universal knife with six different blade shapes is ideal for fine crafting and cutting work in paper, cardboard, and foil. Made of aluminum with rubberized grip zone. The magnetic shaft end allows the blades to be easily removed from the sturdy ABS plastic storage box. Delivered in cardboard packaging. Knife holder 12,7 cm, knife with blade 15 cm, weight 22 g, working length 1,8 to 2,3 cm, replacement blades are 78 21 and 78 22.