Order Entry
Germany
ContactUsLinkComponent
Standard cutter
Standard cutter
Catalog # WEDO785018
Supplier:  WEDO WERNER DORSCH
undefined
Standard cutter
Catalog # WEDO785018
Supplier:  WEDO WERNER DORSCH

Specifications

  • Colour:
    Red/black
  • Description:
    Heavy duty cutter
  • Total length:
    140 mm
  • Blade:
    18 mm
  • Pk:
    1

Specifications

About this item

Heavy duty cutter in ABS housing with break-off blade.

  • With ribbed rubber surface to improve grip for safety
  • Rigid all metal carrier for more safety
  • Screw clamp secures the blade
  • Blade break off device is included
Delivery: Supplied with three blades on blister card and break off device.