Analogue stopwatch
Analogue stopwatch, 455 g, White, 175×130×950 mm, 110 mm
Catalog # BINH1002809
Marketsource
Supplier: 3B Scientific
Jump to:
Product Details & Documents
Large, quartz controlled stopwatch for benchtop use.
- Start / Stop / Reset buttons
- Timing capacity: 60 min/ 60 s
- Resolution: 1 s or 1/100 min
- Dial with dual scale for minutes and seconds
- Functions: Cumulative time and lap-time settings
Specifications
- Ø:110 mm
- Colour:White
- Description:Analogue stopwatch, 455 g
- W×D×H:175×130×950 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



