Nitrile gloves, Peha-soft® Nitrile Guard
These reversible disposable gloves are made of nitrile rubber, a synthetic material which provides all the advantages of latex without causing allergic reactions as commonly found with natural latex. The protective gloves are to be used primarily where the protection of the user is of high importance.
- Non sterile, textured fingertips
- Particularly resistant to germs, bacteria, viruses and chemicals
- Resistant to mechanical environments
- Powder-free, therefore eliminating danger of food contamination due to corn starch
- Resistant to a large number of chemicals, such as disinfectants
- Particularly non-slip fingertips and polymeric internal coating for optimal wearing comfort
The long cuffs with rolled rim enable the gloves to provide optimal protection against splashes — for example in the laboratory or when disinfecting bottles. This makes the gloves perfectly suited for a variety of uses within the food processing industry.
Length: 290 mm
Thickness: 0.14 mm (sleeve); 0.10 mm (palm); 0.08 mm (fingertip)
Colour: blue
EN 374, EN 455; Cat. III; AQL 1.5
: EN 374, EN 455; Cat. III; AQL 1.5
Food contact approved.
Food contact approved.
- Catalog No:
- HART9422021
- HART9422041
- HART9422031
- Model:
- Nitrile Guard
- Nitrile Guard
- Nitrile Guard
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Textured fingertips
- Textured fingertips
- Textured fingertips
- Cuff style:
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,14 mm
- 0,14 mm
- 0,14 mm
- Finger thickness:
- 0,08 mm
- 0,08 mm
- 0,08 mm
- Palm thickness:
- 0,10 mm
- 0,10 mm
- 0,10 mm
- EN norm:
- EN 455, EN 374
- EN 455, EN 374
- EN 455, EN 374
- Food contact approved:
- +
- +
- +