Order Entry
Germany
ContactUsLinkComponent
Dynamometers / spring balances, 281 series
Dynamometers / spring balances, 281 series
Catalog # 611-8068
Supplier:  KERN SOHN
undefined
Dynamometers / spring balances, 281 series
Catalog # 611-8068
Supplier:  KERN SOHN

Specifications

  • Model:
    281-601
  • Description:
    Spring balance, length 220 mm
  • Seq:
    07
  • Environmentally Preferable:
  • Pk:
    1
  • Readability:
    10 g
  • Weighing cap.:
    1000 g

Specifications

About this item

Precise, mechanical spring balances in robust aluminium housing with g/kg readability.

  • Aluminium scale tube: Robust, long service life, rustproof
  • Compressive force measurement: Possible using an optional pressure set
  • Thanks to the rotating handrail the scale can always be aligned to be at the very best line of sight
  • Non-fatigue stainless steel spring
  • Clip loop can be freely rotated of the lower suspension bracket by 360° for models with max. capacity ≤ 1 kg

Wear-resistant, colour-anodised precision scale with high resolution for accurate readout of the measuring result.