Order Entry
Germany
Orders LinkContactUsLinkComponent
Hydrometer for milk

Hydrometer for milk

Hydrometer for milk, 1,000 − 1,040 g/ml, 0,001 g/ml, 165 mm
Catalog # ALLA2200FG100/20QP
Supplier:   Alla France
Hydrometer for milk
Catalog # ALLA2200FG100/20QP
Supplier:  Alla France
Hydrometer for milk
Hydrometer for milk

Hydrometer for milk, 1,000 − 1,040 g/ml, 0,001 g/ml, 165 mm

Price
186,00 €
Log in for availability
1 * 5 ST
Product Details & Documents
Specifications
  • Description:
    Hydrometer for milk
  • Length:
    165 mm
  • Division:
    0,001 g/ml
  • Range:
    1,000 − 1,040 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.