Disposable cups
150 ml, 70 mm, 70 mm, 30×100/case, PS
Supplier: DELTALAB
Jump to:
Product Details & Documents
Disposable sample cups, for general sample collection.
Delivery information: Cups are supplied stacked.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:70 mm
- Packed:30×100/case
- Capacity:150 ml
- Height:70 mm
- Material:PS
- Seq:02



