Microcentrifuge tubes
Catalog # DELT4092.6N
Supplier: DELTALAB
Specifications
- Type:with attached cap
- Version:graduated, conical bottom, non sterile
- Capacity:2,0 ml
- Colour:Natural
- Pk:5.000
Specifications
About this item
Made of ultra clear polypropylene.
- Autoclavable
- Certified RNAse and DNAse free
- Feature a frosted writing surface on side and on closure for better sample identification
- Lids are easily pierceable
- Tubes have moulded-in graduations in 100 μl increments up to 2 ml
- Can be used at temperatures from –90 up to 121 °C
- Withstand centrifugation up to 17000×g
Easy handling: tubes can be opened and closed with one hand.