Test tube racks
Catalog # DELTU-15128A
Supplier: DELTALAB
Specifications
- For tube Ø:17 mm
- No. of Holes:25 (5×5)
- Colour:Blue
- W×D×H:130×130×128 mm
- Pk:1
Specifications
About this item
Test tube racks, made of PP, with transparent lid.
- Excellent chemical resistance
- Resist –196 °C and autoclavable up to 121 °C
- Eays to clean
Available in fluorescent colours with transparent lid to help identification. Sections will hold 25 tubes up to 17 mm diameter and 125 mm height.