Order Entry
Germany
ContactUsLinkComponent
Infrared thermometer, Slim Flash
Infrared thermometer, Slim Flash
Catalog # DOST5020-0325
Supplier:  TFA DOSTMANN
undefined
Infrared thermometer, Slim Flash
Catalog # DOST5020-0325
Supplier:  TFA DOSTMANN

Specifications

  • Range:
    −33…+199 °C
  • Resolution:
    0,5 °C (−9,9…+199,9 °C); 1,0 °C (remaining range)
  • Weight:
    69 g
  • Description:
    Infrared thermometer, Slim Flash, contact-free measurement
  • W×D×H:
    91×36×14 mm
  • Accuracy:
    ±2,0 °C
  • Pk:
    1

Specifications

About this item

These infrared thermometers are for contact-free measuring of surface temperature in one second.

  • Simply aim at the object to be measured and press the button
  • For many uses in household, business and hobby
  • Waterproof IP 65 (FlashStick)