Order Entry
Germany
ContactUsLinkComponent
Safety knife, SECUPRO MAXISAFE
Safety knife, SECUPRO MAXISAFE
Catalog # MARO10139910.02
Supplier:  MARTOR ARGENTAX
undefined
Safety knife, SECUPRO MAXISAFE
Catalog # MARO10139910.02
Supplier:  MARTOR ARGENTAX

Specifications

  • Colour:
    Black/blue
  • Total length:
    148 mm
  • Blade:
    16×19×0,63 mm
  • Pk:
    1

Specifications

About this item

Trapezoidal blade, glass-fibre reinforced plastic handle.

  • Three-sided blade slider can be used from the right, from the left and from above: Suitable for left and right-handed users
  • Easy blade replacement at the press of a button: No need for tools
  • Double-edged blade for longer usage time and minimal wastage
  • Ergonomically shaped plastic handle is reinforced around the blade outlet by a metal wear guard
  • With fully automatic blade retraction: After cutting, the blade retracts automatically into the housing, even if the user holds down the blade slider with their thumb

This safety knife with a cutting depth of 17,2 mm is suitable for cutting triple-wall corrugated cardboard, plastic strapping band, tape, foil, fleece and other textile fabrics.

TÜV tested

Certifications: TÜV tested.