Mini tube rotator
Catalog # BOEI260750
Supplier: BOEKEL SCIENTIFIC
Specifications
- Angle:360°
- Capacity:36×1,5/2,0 ml tubes or 10×10/15 ml and 16×5/7 ml tubes or 6×50 ml tubes
- Shaking motion:Rotating
- Description:Mini tube rotator, 100 − 240 V
- Max. load:0,8 kg
- Operating temperature:4...40 °C
- Speed:4 - 18 min⁻¹
- Weight:2 kg
- W×D×H:229×127×152 mm
- Pk:1
Specifications
About this item
This mini-tube rotator is designed for rotating various sized laboratory tubes at a variety of mixing angles at speeds ranging from 4 to 18 min⁻¹. Ideal for mixing and separation processes involved in molecular biology, histochemistry and clinical applications.
- Variable speed with LCD display
- Digital microprocessor control
- An adjustable 0 to 90° mixing angle
- Interchangeable carousels for all common laboratory tubes
- Cold room and incubator compatible
Delivery: Supplied with carousel for 36×1,5/2,0 ml tubes, external AC adapter and operating instructions.