Safety cutter, SECUPRO MARTEGO
Catalog # 223-0099
Supplier: MARTOR ARGENTAX
Specifications
- Total length:155 mm
- Blade:26×18,50×0,4 mm
- Pk:1
Specifications
About this item
Steel blade, aluminium handle.
- For use by left and right-handed users
- Spring-loaded blade retracts back automatically - even if the user continues to hold the squeeze lever
- Safety lock prevents the blade from accidentally extending
- Easy blade change - no additional tools required
- With 2-edge/4-point blade for extra economy
This safety cutter with automatic blade retraction system is designed for all normal cutting jobs, especially box-slitting. The ergonomically designed squeeze lever - made out of aluminium and a soft plastic component - provides comfortable and non-slip handling.
Certifications: TÜV approved