Recirculating chiller for ICP/ICP-MS
Catalog # PERKN0772025
Supplier: PerkinElmer
Specifications
- Temperature Range:−15...40 °C
- Description:Chiller for ICP/ICP-MS, 220-240 V, 50 Hz, 8.5 A
- Cooling capacity:2,85 kW
- Pk:1
- Temp. stability:±0,5 °C
Specifications
About this item
Water cooling systems provide clean, reliable temperature-controlled fluid for open tanks or closed loop cooling and are ideal for many routine process cooling needs.
- Feature convenient 'one-touch' temperature control and bright LED readouts
- Instant alerts through audible and visual alarms when operating parameters exceed pre-set limits
- Built-in safeties to alert low fluid levels and thermal runaway
Other features include a calibration function that allows to adjust the temperature display to match a traceable temperature standard and optional interfaces for various control functions, such as on/off and remote control.