Order Entry
Germany
ContactUsLinkComponent
Analogue hotplates, COMBIPLAC
Analogue hotplates, COMBIPLAC
Catalog # SELE3000718
Supplier:  SELECTA
undefined
Analogue hotplates, COMBIPLAC
Catalog # SELE3000718
Supplier:  SELECTA

Specifications

  • Heating capacity:
    2800 W
  • Temp.:
    Max. 400 °C
  • Weight:
    13 kg
  • W×D×H:
    330×460×130 mm
  • Pk:
    1
  • Plate size:
    300×300 mm

Specifications

About this item

COMBIPLAC heating plates are designed to work at temperatures adjustable to 400 °C. The regulation is electronic and the heating elements are placed in a circular position on the surface of the plate. Undeformable steel plate.

  • Non warping steel hotplate has heating elements embedded throughout the hotplate surface maintaining the heat distribution
  • Main case is made of AISI 304 stainless steel
  • Main power switch with “ON” indicator lamp
  • Electronic energy control from 0 to 100 %
  • An indicator lamp shows when the unit is hot

Connector at the back for an external digital thermometer ("Sensoterm" or "Electemp-TFT").