Order Entry
Germany
ContactUsLinkComponent
Dry vacuum pumps
Dry vacuum pumps
Certificates
undefined
Dry vacuum pumps

Specifications

  • Catalog No:
  • ILMV411783
  • ILMV411743
  • ILMV411782
  • ILMV411781
  • Model:
  • MP 1201 T
  • MP 601 T
  • MP 1801 Z
  • MP 2401 E
  • No. of stages:
  • 3
  • 3
  • 2
  • 1
  • Flow rate:
  • 135 l/min at 50 Hz;
    151 l/min at 60 Hz
  • 75 l/min at 50 Hz;
    81 l/min at 60 Hz
  • 201 l/min at 50 Hz;
    222 l/min at 60 Hz
  • 258 l/min at 50 Hz;
    283 l/min at 60 Hz
  • Protection class:
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • Connection on pressure side (EX):
  • Small flange DN 16 KF
  • Hose nozzle DN 8 mm
  • Small flange DN 16 KF
  • Small flange DN 16 KF
  • Connection on suction side (IN):
  • Small flange DN 16 KF
  • Small flange DN 16 KF
  • Small flange DN 16 KF
  • Small flange DN 16 KF
  • Power connection:
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • Motor output:
  • 0,37/0,44 kW
  • 0,37 kW
  • 0,37/0,44 kW
  • 0,37/0,44 kW
  • W×D×H:
  • 540×300×240 mm
  • 230×410×170 mm
  • 540×300×240 mm
  • 540×300×240 mm
  • Weight:
  • 32,8 kg
  • 18,3 kg
  • 32,8 kg
  • 32,8 kg

Specifications