Order Entry
Germany
ContactUsLinkComponent
Double spatulas, micro, flexible
Double spatulas, micro, flexible
Catalog # HAMMHSN028-15
Supplier:  HAMMACHER KARL
undefined
Double spatulas, micro, flexible
Catalog # HAMMHSN028-15
Supplier:  HAMMACHER KARL

Specifications

  • Length:
    150 mm
  • Seq:
    09
  • Blade width:
    5 mm
  • Pk:
    1
  • Blade length:
    40 mm

Specifications

About this item

Flexible double spatulas made of stainless steel.