Spoon spatula, micro
Catalog # HAMMHWN008-04
Supplier: HAMMACHER KARL
Specifications
- Length:140 mm
- Seq:04
- Blade width:4 mm
- Pk:1
Specifications
About this item
Single-ended spoon spatula made from WIRONIT steel.
Single-ended spoon spatula made from WIRONIT steel.