Order Entry
Germany
Orders LinkContactUsLinkComponent
Vacuum system, EcoVac | Avantor

Vacuum system, EcoVac

Supplier:   schuett-biotec GmbH
Vacuum system, EcoVac
Zertifikate

2 mögliche Produktvariationen vorhanden

Product Details & Documents

The EcoVac safety-vacuum-system supports efficient work and increases the safety standard when working with infectious material in a laboratory.

  • The system easily removes pathogenic liquid excess from dishes, bottles, tubes and disks
  • Transfers to a safety vacuum bottle made of break-resistant and autoclavable polypropylene

The safety vacuum bottle is resistant to chemicals, has a large capacity and therefore decreases time-consuming autoclaving and disposing to a minimum. The screw-cap of the bottle comes with two self-locking fittings, which seal the bottle and lock the vacuum bottle hermetically, when the tubing is removed for transport and autoclaving.

The vacuum pump is a double chambered membrane pump with an illuminated on/off-switch. An optional foot switch allows to control operation of the pump, if EcoVac should be used in intermittently

Lieferinformationen: Includes safety PP-bottle (4 L) with screw cap, two self-locking fittings, aeration insert, safety filter and silicone tubing 5 m (autoclavable).

Spezifikationen für diese Produktfamilie

Spezifikationen:

  • Catalog No:
  • SCUT3350022
  • SCUT3350042
  • Model:
  • EcoVac system 2
  • EcoVac system 4
  • Final pressure of vacuum pump:
  • 300 mbar
  • 300 mbar
  • Bottle capacity:
  • 2 l
  • 4 l
  • Dimensions:
  • 80×160×60 mm
  • 80×160×60 mm
  • Flow rate:
  • 4 l/min
  • 4 l/min
  • Input voltage:
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • Weight:
  • 0,85 kg
  • 0,85 kg

Spezifikationen:

Product Family Options

Produktinformationen

  • Availability
    Price
  • SCUT3350022
    EcoVac system 2 includes: safety 2 l PP-bottle, with self-locking fittings, aeration insert, safety filter and silicone tubing 5 m, autoclavable
    EcoVac system 2 includes: safety 2 l PP-bottle, with self-locking fittings, aeration insert, safety filter and silicone tubing 5 m, autoclavable
    Anmelden für die Verfügbarkeit
    Anmelden für die Verfügbarkeit
    1 * 1 ST
    1 * 1 ST - 240,00 €
    240,00 €
    1 * 1 ST
       240,00 €

    Spezifikationen:
    More
    Specifications
    Cat. No.
    SCUT3350022
    Model
    EcoVac system 2
    Final pressure of vacuum pump
    300 mbar
    Bottle capacity
    2 l
    Dimensions
    80×160×60 mm
    Flow rate
    4 l/min
    Input voltage
    230 V / 50 - 60 Hz
    Weight
    0,85 kg
  • SCUT3350042
    EcoVac system 4 includes: safety 2 l PP-bottle, with self-locking fittings, aeration insert, safety filter and silicone tubing 5 m, autoclavable
    EcoVac system 4 includes: safety 2 l PP-bottle, with self-locking fittings, aeration insert, safety filter and silicone tubing 5 m, autoclavable
    Anmelden für die Verfügbarkeit
    Anmelden für die Verfügbarkeit
    1 * 1 ST
    1 * 1 ST - 279,00 €
    279,00 €
    1 * 1 ST
       279,00 €

    Spezifikationen:
    More
    Specifications
    Cat. No.
    SCUT3350042
    Model
    EcoVac system 4
    Final pressure of vacuum pump
    300 mbar
    Bottle capacity
    4 l
    Dimensions
    80×160×60 mm
    Flow rate
    4 l/min
    Input voltage
    230 V / 50 - 60 Hz
    Weight
    0,85 kg
Accessories

Produktinformationen

  • Catalog #
    Availability
    Price
  • EcoVac safety filter, PTFE, Ø 62 mm, 0,2 µm pore size, PP housing
    EcoVac safety filter, PTFE, Ø 62 mm, 0,2 µm pore size, PP housing
    SCUT3350302
    Anmelden für die Verfügbarkeit
    1 * 2 ST - 48,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • EcoVac replacement bottle 4: safety PP bottle, 4 l, with screw cap includes 2 self-locking fittings
    EcoVac replacement bottle 4: safety PP bottle, 4 l, with screw cap includes 2 self-locking fittings
    SCUT3350142
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 192,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • EcoVac vacuum pump includes 1 m connecting cable
    EcoVac vacuum pump includes 1 m connecting cable
    SCUT3350102
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 240,00 €