Chemical resistant gloves, AlphaTec® Solvex® 37-676 / 37-695
Supplier: Ansell
Certificates
About this item
These anti-static nitrile gloves with flocked lining are the ideal choice for safe handling in a wide range of work environments where harsh chemicals are present.
- Fully reusable, with great abrasion resistance
- Cotton flock lining and flexible nitrile film offer exceptional comfort for the wearer
- Reversed lozenge finish enhances levels of grip
- Longer length for extended protection of wrist and lower forearm area
Ideal for chemical processing and preparation, refining applications, metal fabrication, handling of agrochemicals and for use in the printing industry.
Certifications: 37-676: EN ISO 374-1:2016 Type A (JKLOPT), EN ISO 374-5:2016 VIRUS, EN 388:2016 (4101X), EN 1149; Cat. III
37-695: EN ISO 374-1:2016 Type A (AJKLPT), EN ISO 374-5:2016, EN 388:2016 (4101A), EN 1149; Cat. III
Food contact approved
37-695: EN ISO 374-1:2016 Type A (AJKLPT), EN ISO 374-5:2016, EN 388:2016 (4101A), EN 1149; Cat. III
Food contact approved
Specifications
- Catalog No:
- ANSE37-676/8
- ANSE37-676/7
- ANSE37-676/11
- ANSE37-695/8
- ANSE37-695/7
- ANSE37-695/11
- ANSE37-676/9
- ANSE37-676/10
- ANSE37-695/10
- ANSE37-695/9
- Model:
- 37-676
- 37-676
- 37-676
- 37-695
- 37-695
- 37-695
- 37-676
- 37-676
- 37-695
- 37-695
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Finish:
- Reversed lozenge
- Reversed lozenge
- Reversed lozenge
- Reversed lozenge
- Reversed lozenge
- Reversed lozenge
- Reversed lozenge
- Reversed lozenge
- Reversed lozenge
- Reversed lozenge
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN ISO 374-1:2016 Type A (JKLOPT), EN ISO 374-5:2016 VIRUS, EN 388:2016 (4101X)
- EN ISO 374-1:2016 Type A (JKLOPT), EN ISO 374-5:2016 VIRUS, EN 388:2016 (4101X)
- EN ISO 374-1:2016 Type A (JKLOPT), EN ISO 374-5:2016 VIRUS, EN 388:2016 (4101X)
- EN ISO 374-1:2016 Type A (AJKLPT), EN ISO 374-5:2016, EN 388:2016 (4101A)
- EN ISO 374-1:2016 Type A (AJKLPT), EN ISO 374-5:2016, EN 388:2016 (4101A)
- EN ISO 374-1:2016 Type A (AJKLPT), EN ISO 374-5:2016, EN 388:2016 (4101A)
- EN ISO 374-1:2016 Type A (JKLOPT), EN ISO 374-5:2016 VIRUS, EN 388:2016 (4101X)
- EN ISO 374-1:2016 Type A (JKLOPT), EN ISO 374-5:2016 VIRUS, EN 388:2016 (4101X)
- EN ISO 374-1:2016 Type A (AJKLPT), EN ISO 374-5:2016, EN 388:2016 (4101A)
- EN ISO 374-1:2016 Type A (AJKLPT), EN ISO 374-5:2016, EN 388:2016 (4101A)
- Anti-static:
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
- Food contact approved:
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +