Order Entry
Germany
ContactUsLinkComponent
Mixing spatula, micro, metal handle
Mixing spatula, micro, metal handle
Catalog # 231-1253
Supplier:  HAMMACHER KARL
undefined
Mixing spatula, micro, metal handle
Catalog # 231-1253
Supplier:  HAMMACHER KARL

Specifications

  • Length:
    150 mm
  • Blade width:
    10 mm
  • Pk:
    1
  • Blade length:
    55 mm

Specifications

About this item

Mixing spatula with metal handle, made from WIRONIT steel.