Heating mantle, KM-M series
Catalog # MOHR91006000
Supplier: MOHR
Specifications
- For round bottom flasks:6000 ml
- Heating capacity:1000 W
- Description:Heating mantle with 2 heating zones
- Flask O-Ø:236 mm
- Pk:1
- Type:Metal-cased heating mantle
- Ø×H:360×240 mm
Specifications
About this item
Heating mantle for operating temperature up to 450 °C. Suitable for round bottom flasks.
- Flexible glass yarn heating element
- Plastic-coated metal housing
- Thermally insulated and earthed
- Predrilled threaded hole for clamp KM-SK
- Built-in heating zone switch
- With residual current detection (RCD)
System of protection: Casing IP 43, heating surface IP 00.