Order Entry
Germany
ContactUsLinkComponent
Eye shower, wall recessed
Eye shower, wall recessed
Catalog # BROE17.160.009
Supplier:  BROEN-LAB
Eye shower, wall recessed
Catalog # BROE17.160.009
Supplier:  BROEN-LAB

Specifications

  • Description:
    Eye shower, wall recessed, W×D×H (closed cabinet): 308×64,5×585 mm, approx. 8 kg
  • Pk:
    1

Specifications

About this item

Wall recessed eye shower with anti-corrosive cabinet.

  • With chemical resistant BROEN Polycoat
  • Two outlet heads and built-in FLOWFIX (14 L/min)
  • Cabinet door activates the eye wash and catches the water

W×D×H (cabinet): 308×64,5×585 mm

Min. working pressure: 2 bar
Connection: inlet G1/2" male