Repetitive pipettes, macro, electronic, Ovation®
VIST1065-05ML
- Capacity:100 - 5000 µl
- Description:Standard model
- Seq:01
- Accuracy:±2,4 - ±0,6 %
- Division:10 µl
- Imprecision:<0,60 - <0,16 %
- Pk:1
These macro pipettes with eject button are fully electronic, providing a broad menu of liquid handling functions.
- Suitable tips offer easy access into tubes, bottles and cell culture flasks
- For rapid, precise and accurate dispensing, up to 50 times from a single aspiration
- Innovative design provides relaxed grip and comfortable posture while pipetting
- Pipettes stand on their own
Volumes, speeds and repetition settings are easy to setup, store and instantly recall for pipetting, mixing, serial diluting or repeat dispensing. When extra length is needed to reach the bottom of tall vessels, both models can accommodate the use of glass or plastic serological pipettes.
* Left-handed model: the LCD screen is on the opposite side of the pipette which may be preferred by left-handed users. Units are otherwise identical.
: An Ovation power supply unit (sold separately) is needed to recharge the pipette's battery.