Capillary columns, TRACE™ TR-SimDist
Capillary, TR-SimDist, 2,65 µm, 0,53 mm, 10 m
Catalog # 555-9437
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
- Non-polar phase, 100% dimethyl polysiloxane
- Optimized for simulated distillation analysis
- Strongly cross-linked
- Maximum temperature for <1,0 µm film is 400 °C
- Maximum temperature for < 2,65 µm film is 370 °C
Specifications
- Column Format:Capillary
- Film thickness:2,65 µm
- Ø int.:0,53 mm
- Length:10 m
- Phase:TR-SimDist
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



