Order Entry
Germany
ContactUsLinkComponent
Container, wide neck, cylindrical, with screw cap
Container, wide neck, cylindrical, with screw cap
Catalog # DELT44430000
Supplier:  DELTALAB
Container, wide neck, cylindrical, with screw cap
Catalog # DELT44430000
Supplier:  DELTALAB

Specifications

  • Ext.Ø:
    52 mm
  • Capacity:
    125 ml
  • Colour:
    Natural
  • Height:
    103 mm
  • Seq:
    02
  • Cap colour:
    Natural
  • Neck-Ø:
    30 mm
  • Pk:
    100

Specifications

About this item

HDPE, translucent, with star-shaped cap.

  • Good chemical resistance
  • Good temperature resistance

Tagging points on neck and cap for a tamper proof closure or for labelling.

Delivery: Containers are supplied non capped.