Crucibles, tall form
Catalog # FRIA202-56060-0650
Supplier: FRIATEC
Specifications
- Ø×H:60×65 mm
- Type:Tall form
- Capacity:∼100 ml
- Pk:1
Specifications
About this item
These crucibles are made from zirconium oxide.
These crucibles are made from zirconium oxide.