Industrial gloves, oil repellent, HyFlex® 11-920
Supplier: Ansell
Certificates
About this item
This nylon liner with nitrile palm coating features Ansell Grip Technology™. Microscopic channels in the glove coating guide away the oil-resulting in a secure glove-to-surface contact. This allows the wearer to securely handle small and medium sized oily components.
- Protects skin from oil contamination
- Excellent grip in oily environments
- Outstanding fit and comfort, excellent dexterity and tactility
- Anti-static according to EN 1149
Ideal for assembly and finishing tasks, quality control, metal fabrication and handling as well as factory maintenance.
Certifications: EN 388:2016 (3131A), Cat. II
Specifications
- Catalog No:
- 112-4288
- 112-4284
- 112-4285
- 112-4289
- 112-4286
- 112-4287
- Model:
- Medium
- Medium
- Medium
- Medium
- Medium
- Medium
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Nylon
- Gauge:
- 15
- 15
- 15
- 15
- 15
- 15
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (3131A)
- EN 388:2016 (3131A)
- EN 388:2016 (3131A)
- EN 388:2016 (3131A)
- EN 388:2016 (3131A)
- EN 388:2016 (3131A)
- Anti-static:
- +
- +
- +
- +
- +
- +