Autonomous portable shower, Hexafluorine® solution, DAPF
Supplier: PREVOR EYEWASH
Certificates
About this item
This autonomous portable shower containing 5 L of Hexafluorine® is intended for washing large chemical splashes of hydrofluoric acid and its acid derivatives within the first 60 s following an accident.
- Ideal for the first emergency decontamination of the entire body surface
- Hexafluorine® is a non-irritating, non-allergenic and non-toxic solution
- Single-use system: The entire content of the DAPF should be used in the case of an accident
- Micronised spray guarantees a perfect distribution of the solution
- Portable, does not require special storage
The ready-to use shower can be used like a fire extinguisher and therefore does not require a special training.
Dimension: 640×220×200 mm
Weight: 11 kg
Propellant: Carbon dioxide (CO₂)
Shelf-life: Two years
Certifications: EN 15454-2