Order Entry
Germany
ContactUsLinkComponent
Rotary evaporators, RV 8
Rotary evaporators, RV 8
Supplier:  IKA
Certificates
undefined
Rotary evaporators, RV 8
Supplier:  IKA

Specifications

  • Catalog No:
  • 531-1310
  • 531-1336
  • 531-1339
  • Model:
  • RV 8 V
  • RV 8 V-C
  • RV 8 Flex
  • Rotation speed:
  • 5 - 300 min⁻¹
  • 5 - 300 min⁻¹
  • 5 - 300 min⁻¹
  • Rotation speed setting:
  • Digital
  • Digital
  • Digital
  • Heating capacity:
  • 1300 W
  • 1300 W
  • 1300 W
  • Cooling surface:
  • 1500 cm²
  • 1500 cm²
  • 1500 cm²
  • Bath capacity:
  • 4 L
  • 4 L
  • 4 L
  • W×D×H:
  • 510×345×490 mm (without glassware)
  • 510×345×490 mm (without glassware)
  • 510×345×490 mm (without glassware)
  • Weight:
  • 15,5 kg
  • 15,5 kg
  • 15,5 kg
  • Protection class DIN EN 60529:
  • IP 20
  • IP 20
  • IP 20
  • Temperature range:
  • Ambient…+180 °C
  • Ambient…+180 °C
  • Ambient…+180 °C

Specifications