Trousers for women, C.I., Design c, black
Supplier: FRISTADS KANSAS
Certificates
About this item
Robust trousers for ladies, made from 65% polyester and 35% cotton, with soft nap on reverse side.
- Fly with zip
- Two front pockets, two back pockets with flap and velcro closure
- Leg pockets with flaps and three tool pockets, leg pocket with mobile phone pocket and two pen pockets
- Folding-ruler pocket, D-ring, inside knee pockets
Weight: 260 g/m²
Basic colour: Black
Ordering information: Trousers are available without any coloured accents or with 12 different accent colours.
Specifications
- Catalog No:
- KWIN844940940C46
- KWIN844940940C44
- KWIN844940440C48
- KWIN844940730C48
- KWIN844940730C46
- KWIN844940440C46
- KWIN844940440C44
- KWIN844940210C48
- KWIN844940530C48
- KWIN844940530C46
- KWIN84494050
- KWIN844940210C46
- KWIN844940530C44
- KWIN844940210C44
- KWIN844940231C44
- KWIN844940539C44
- KWIN84494044
- KWIN84494042
- KWIN84494048
- KWIN84494046
- KWIN844940941C48
- KWIN844940941C46
- KWIN844940941C44
- KWIN844940331C48
- KWIN844940640C48
- KWIN844940640C46
- KWIN844940331C46
- KWIN844940640C44
- KWIN844940331C44
- KWIN84494038
- KWIN84494036
- KWIN844940131C48
- KWIN844940940C48
- KWIN844940520C48
- KWIN84494040
- KWIN844940131C46
- KWIN844940520C46
- KWIN844940131C44
- KWIN844940520C44
- KWIN84494034
- KWIN844940539C48
- KWIN844940231C48
- KWIN844940231C46
- KWIN844940539C46
- KWIN844940730C44
- Model:
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- C.I., Design C
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- Weight:
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²