Order Entry
Germany
ContactUsLinkComponent
CCD camera, POD 010 020
CCD camera, POD 010 020
Catalog # DIDAPOD010020
Supplier:  DIDALAB
undefined
CCD camera, POD 010 020
Catalog # DIDAPOD010020
Supplier:  DIDALAB

Specifications

  • Resolution:
    2048 pixels
  • Description:
    CCD Caliens camera
  • Exposure time:
    5 ms to 0,1 s
  • Pk:
    1

Specifications

About this item

The CCD Caliens camera is designed with an optical head directly interfaced with a PC computer through USB port. It can sample and operate luminous pictures with a complete and easy-to-use software.

  • Sensor composed of 2048 pixels, 14 µm width (for about 30 mm)
  • Optical head, fitted out with stainless steel rod, Ø 10 mm, can be adapted to optical bench

Suitable for experiments like Fresnel's biprism, Gaussian beams, sodium doublets, source coherence and filter spectral width.

Spectrometry by Fourier's transforms with Michelson interferometer: When carrying out the FFT of an oscillogram, the resulting spectrum is often noise-spoilt. To reduce these diverse disturbance effects, it is sufficient to add in the Michelson’s apparatus, one laser source (with separator), which is used as a reference. In taking the FFT option, the camera can record simultaneously two signals (laser + source) & the program will be provided with one time base correction algorithm.