VWR® Mega Star 3.0/3.0R Centrifuges, Bench Top, Ventilated/Refrigerated
Catalog # 521-1752
Supplier: VWR Collection
Specifications
- Noise level:<57 dB(A)
- Temperature:–10...+40 °C
- Description:Refrigerated bench top centrifuge, Mega Star 3.0R, package incl. TX-750 rotor, buckets and lids
- Model:Mega Star 3.0R
- Acceleration/braking ramps:9/10
- Anti-unbalance system:SMARTSpin®
- Control:Microprocessor
- Display:Large, bright LCD
- Functions:Auto-Lock® III rotor locking system, pre-cooling and CFC-free refrigeration, ClickSeal® sealing system
- Languages:English, German, French, Spanish, Italian, Dutch and Russian
- Max. RCF - swing-out rotor:3494 ×g
- Max. capacity - swing-out rotor:4×750 ml
- Max. speed - swing-out rotor:4000 min⁻¹
- Motor:Brushless induction motor
- Power consumption:1950 W
- Power supply:230 V / 50 - 60 Hz
- Programs:6 (direct access)
- Timer:9 h 99 min + continuous
- Weight:116 kg (centrifuge only)
- W×D×H:745×670×360 mm
- Pk:1
Specifications
About this item
These versatile centrifuges are ideal for a range of routine applications in pharmaceutical and biotechnology industries, as well as for academic research. They offer exceptional capacity and an ergonomic design which facilitates work on a bench top.
- Auto-Lock® III rotor system: Tool-free rotor exchange system enables quick rotor exchange; with just the push of a button users can quickly change rotors and easily access the rotor chamber for cleaning
- Aerosol-tight ClickSeal® bucket sealing system: Glove friendly one-handed open/close capability, no need for screw caps and complicated clips
- SMARTSpin® technology optimises acceleration, braking and residual load imbalance for maximum safety, smooth runs and reproducible separations
- Time saving pulse function for short runs
- Intuitive controls and large, bright LCD aids operation and programming
Mega Star centrifuges are available as ventilated or refrigerated versions. The refrigerated version, with pre-cooling function, is suitable for temperature-sensitive sample processing with control between −10 and +40 °C.
TX-750 swing-out rotor: This high capacity (4×750 ml) rotor accelerates productivity with up to 196×5/7 ml blood tubes or 28×50 ml conical tubes in a single run.
Ordering information: Supplied as complete packages, incl. centrifuge, rotor, set of four round buckets, four ClickSeal® lids, two power cords (EU and UK plug) and USB stick with manuals. Adapters need to be ordered separately.
Centrifuges can be used with all rotors suitable for Megafuge 40/40R centrifuges. Additional rotors are available on request.
Centrifuges can be used with all rotors suitable for Megafuge 40/40R centrifuges. Additional rotors are available on request.