Rocking hybridisation oven, Shake ‘N’ Bake™
The Shake ‘N’ Bake hybridisation oven is ideal for hybridising and pre hybridising membranes used in Southern and Northern blotting techniques. The gentle rocking motion provides washes that are less messy than a shaking water bath and more convenient than a shaker inside a conventional incubator. The small footprint conserves valuable bench space.
- Each unit is supplied with three shelves, spaced 63,5 mm apart, accommodating dishes or heat sealed bags
- Shelves are removable to increase space for taller vessels
- Control panel features temperature selection buttons, an easy to read LCD temperature display, an independently calibrated safety thermostat and a speed adjustment knob
- Gasket sealed metal and acrylic see through door
: The Shake 'N' Bake™ oven is supplied complete with three steel zinc plated shelves spaced 63,5 mm apart.
- Catalog No:
- 731-0501
- Model:
- Shake ‘N’ Bake
- Temperature range:
- Ambient +5…70 °C
- Stability:
- ±0,2 °C
- Stability in chamber:
- ±0,2 °C (at 65 °C)
- Power:
- 230 W
- Rocking speed (strokes per minute):
- 8 - 25
- Bottle capacity:
- 3 removable shelves, each capable of holding blots up to 200×200 mm
- Ext. W×D×H:
- 320×370×410 mm
- Int. W×D×H:
- 290×290×270 mm
- Tray W×D×H:
- 220×200×130 mm
- Max. shelf load:
- 1,0 kg
- Weight:
- 11 kg