Cleanroom shirts, long sleeves, V-neck, 7R005
Shirts with long sleeves made of XA80 fabric consisting of 100% filament polyester with a moisture transport system. The structure is reminiscent of fine silk. Tests have shown that the material also functions as a pre-filter.
- Long-sleeved
- V-neck
- Moisture-wicking
- Suitable as underwear
Weight: 99 g/m²
- Catalog No:
- KWIN100639930S
- KWIN100639930XL
- KWIN100639930L
- KWIN100639930M
- KWIN100639930XS
- KWIN1006399302XL
- KWIN1006399303XL
- Model:
- 7R005, XA80
- 7R005, XA80
- 7R005, XA80
- 7R005, XA80
- 7R005, XA80
- 7R005, XA80
- 7R005, XA80
- Garment application:
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Weight:
- 99 g/m²
- 99 g/m²
- 99 g/m²
- 99 g/m²
- 99 g/m²
- 99 g/m²
- 99 g/m²