Order Entry
Germany
ContactUsLinkComponent
Spiral plater/diluter, easySpiral Dilute®
Spiral plater/diluter, easySpiral Dilute®
Catalog # 710-2260
Supplier:  INTERSCIENCE
undefined
Spiral plater/diluter, easySpiral Dilute®
Catalog # 710-2260
Supplier:  INTERSCIENCE

Specifications

  • Max. syringe volume:
    1000 µl
  • Size of Petri dishes:
    55 mm, 90 mm, 150 mm
  • Voltage:
    240 V/50 - 60 Hz
  • Volume:
    10 - 1000 µl
  • Description:
    Spiral plater/diluter, easySpiral Dilute®
  • Model:
    easySpiral Dilute®
  • Sample processing:
    133 seconds per Petri dish
  • Weight:
    15,6 kg
  • W×D×H:
    390×420×290 mm
  • Pk:
    1

Specifications

About this item

easySpiral Dilute® is a 2-in-1 equipment: automatic diluter and plater. It allows to do 5 x serial 1/10 dilutions and automatic plating on 1 single Petri dish, with a countable range of 30 to 10¹² CFU/ml.Controlled by microprocessor it is possible to use Petri dishes with diameter: 55, 90 and 150 mm.With sample mixing before dilution/plating and monthly cleaning program. Successive plating capacity with the same sample: 20 Petri dishes (50 μl).

  • One-touch panel for routine serial dilutions and plating
  • Make as many dilutions as you want
  • Fast: disinfection, 5 dilutions and 1 plating in 133 sec. 50% less consumables and time
  • According to ISO 7218 and Afnor V08-100

Preset dispensed volume: 50, 100 or 200 µl

Delivery: Delivered with 1000 sterile beakers, 1 blue dye for testing, 1 liquid detergent, 3 sets of GL45 bottle connectors, Spiral® counting grid: 90 and 150 mm, circle mode counting grid: 90 and 150 mm, 55 mm Petri dish ring, 90 mm Petri dish ring, 150 mm Petri dish ring, software on a CD-ROM, USB cable, power cable, user manual.