About this item
A workplace chair with all-inclusive ergonomics: Seat tilt, seat height, backrest height and synchronous mechanism with weight regulation. Synchonous technology with weight regulation: The seat and the backrest tilt are automatically adjusted in line with current posture. There is a continuously variable weight regulation system to ensure that the backrest responds in accordance with how much pressure is applied. It is particularly useful in cases where there are frequent changes in working posture.
- 8 cm thick comfort upholstery
- Integrated lumbar support
- Hard wearing yet soft, comfortable and breathable fabric cover (different colours available)
- Backrest and seat adjustable in height and inclination
- Polished aluminium base
Glides: The glides are wear-proof plastic and have a large surface area offering a high level of stability.
Castors: Dual-wheel castors with load-sensitive brakes have to be right for the floor. All chairs are supplied with soft castors for hard floors as standard. Hard castors for soft floors are also available as an option.
Stop&Go technology: For safety reasons chairs whose seat is more than 650 mm high must not be movable whilst in use. With innovative Stop&Go castors these chairs are only mobile when no one is sitting on them.
The Comfort models have a higher backrest than the Smart models.
EN 1335
Specifications
- Catalog No:
- 132-0695
- 132-0689
- 132-0687
- 132-0696
- 132-0691
- 132-0694
- 132-0688
- 132-0697
- 132-0698
- 132-0690
- 132-0699
- 132-0686
- 132-0701
- 132-0693
- Environmentally Preferable:
- Sustainable Materials, Low Manufacturing Impact, Safer Human and Environmental Health
- Sustainable Materials, Low Manufacturing Impact, Safer Human and Environmental Health
- Sustainable Materials, Low Manufacturing Impact, Safer Human and Environmental Health
- Sustainable Materials, Low Manufacturing Impact, Safer Human and Environmental Health
- Sustainable Materials, Low Manufacturing Impact, Safer Human and Environmental Health
- Sustainable Materials, Low Manufacturing Impact, Safer Human and Environmental Health
- Sustainable Materials, Low Manufacturing Impact, Safer Human and Environmental Health
- Sustainable Materials, Low Manufacturing Impact, Safer Human and Environmental Health
- Sustainable Materials, Low Manufacturing Impact, Safer Human and Environmental Health
- Sustainable Materials, Low Manufacturing Impact, Safer Human and Environmental Health
- Sustainable Materials, Low Manufacturing Impact, Safer Human and Environmental Health
- Sustainable Materials, Low Manufacturing Impact, Safer Human and Environmental Health
- Sustainable Materials, Low Manufacturing Impact, Safer Human and Environmental Health
- Sustainable Materials, Low Manufacturing Impact, Safer Human and Environmental Health
- Environmental certification:
- ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
- ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
- ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
- ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
- ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
- ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
- ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
- ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
- ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
- ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
- ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
- ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
- ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
- ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)