High visibility rain trousers, Gemini 6580
: SIOEN
Water- and windproof trousers made of stretchable Flexothane® Classic consisting of 100% polyamide knitting with PU coating. With high frequency welded seams.
- Legs adjustable by press studs
- Elasticated waist
- Extended durability
Weight: 180 g/m²
: EN 471 (1-2), ENV 343 (3-2)
- Catalog No:
- SIOE6580/FY1/L
- SIOE6580/FY1/3XL
- SIOE6580/FY1/2XL
- SIOE6580/FY1/1XL
- SIOE6580/FC1/S
- SIOE6580/FC1/M
- SIOE6580/FC1/L
- SIOE6580/FC1/3XL
- SIOE6580/FC1/2XL
- SIOE6580/FY1/S
- SIOE6580/FC1/1XL
- SIOE6580/FY1/M
- Model:
- Gemini 6580
- Gemini 6580
- Gemini 6580
- Gemini 6580
- Gemini 6580
- Gemini 6580
- Gemini 6580
- Gemini 6580
- Gemini 6580
- Gemini 6580
- Gemini 6580
- Gemini 6580
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- Weight:
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²