Flame-retardant rain trousers, high visibility, Gladstone 5729
: SIOEN
These lightweight, breathable trousers made of Siopor® FR AST fabric (100% polyester fabric with 100% FR PU coating + AST) are waterproof and windproof and have anti-static features. The fixed cotton lining is flame-retardant. The trousers provide good tear resistance and protection against rough weather conditions.
- Two side slits
- Ankles adjustable by touch and close fastening
- Zip closure under flap at leg
- Drawstring in waist
Weight: 250 g/m²
EN 13034 (Type PB/6), EN 531 (A B2 C1), EN 14116 (inside index 3; outside index 1), EN 1149-5, EN 343 (3-3), EN 471 (1-2)
: EN 13034 (Type PB/6), EN 531 (A B2 C1), EN 14116 (inside index 3; outside index 1), EN 1149-5, EN 343 (3-3), EN 471 (1-2)
- Catalog No:
- SIOE5729/278/S
- SIOE5729/278/M
- SIOE5729/278/L
- SIOE5729/278/3XL
- SIOE5729/278/2XL
- SIOE5729/278/1XL
- SIOE5729/279/S
- SIOE5729/279/M
- SIOE5729/279/L
- SIOE5729/279/3XL
- SIOE5729/279/2XL
- SIOE5729/279/1XL
- Model:
- Gladstone 5729
- Gladstone 5729
- Gladstone 5729
- Gladstone 5729
- Gladstone 5729
- Gladstone 5729
- Gladstone 5729
- Gladstone 5729
- Gladstone 5729
- Gladstone 5729
- Gladstone 5729
- Gladstone 5729
- Garment application:
- Fire protection, Outdoor
- Fire protection, Outdoor
- Fire protection, Outdoor
- Fire protection, Outdoor
- Fire protection, Outdoor
- Fire protection, Outdoor
- Fire protection, Outdoor
- Fire protection, Outdoor
- Fire protection, Outdoor
- Fire protection, Outdoor
- Fire protection, Outdoor
- Fire protection, Outdoor
- Risk area:
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- Weight:
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²