Flame-retardant rain jacket, high visibility, Winseler 3073
Supplier: SIOEN
Certificates
About this item
This water- and windproof jacket is made of anti-static Siopor FR AST fabric: 100% polyester fabric with 100% FR PU coating + AST. It features a fixed flame-retardant cotton lining with one pocket.
- Straight collar with foldaway hood
- Zip closure under flap with touch and close fastening
- Two inset chest pockets with zip closure, two patched pockets with flap with touch and close fastening, 1 inside pocket (in lining) with zip closure
- One phone pocket, one Napoleon pocket, two loops for gas detectors
- Round inset sleeves; sleeve narrowing by touch and close fastening
- Elasticated waist in the back+drawstring in the hem
- Taped seams
- Flame retardant reflective tape (50 mm)
The outer fabric is water-repellent, while the coating on the inside attracts moisture and keeps the skin dry. Different fleeces or linings can be zipped in.
Back length: 85 cm
Weight: 250 g/m²
Certifications: EN 340, EN 531:1995 (A B2 C1), EN ISO 14116:2008 (Outer: Index 1/12H/40 - Inner: Index 3/25H/40), EN 1149-5, EN 13034 (Type PB (6)), EN 471 + A1 (Class 2-2 for size XS, class 3-2 from size S), EN 343 + A1 (3-3)
Specifications
- Catalog No:
- SIOE3073/278/L
- SIOE3073/278/M
- SIOE3073/278/S
- SIOE3073/278/2XL
- SIOE3073/278/3XL
- SIOE3073/279/M
- SIOE3073/278/1XL
- SIOE3073/279/S
- SIOE3073/279/3XL
- SIOE3073/279/L
- SIOE3073/279/1XL
- SIOE3073/279/2XL
- Model:
- Winseler 3073
- Winseler 3073
- Winseler 3073
- Winseler 3073
- Winseler 3073
- Winseler 3073
- Winseler 3073
- Winseler 3073
- Winseler 3073
- Winseler 3073
- Winseler 3073
- Winseler 3073
- Garment application:
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Risk area:
- Rain (waterproof), Flame-retardant
- Rain (waterproof), Flame-retardant
- Rain (waterproof), Flame-retardant
- Rain (waterproof), Flame-retardant
- Rain (waterproof), Flame-retardant
- Rain (waterproof), Flame-retardant
- Rain (waterproof), Flame-retardant
- Rain (waterproof), Flame-retardant
- Rain (waterproof), Flame-retardant
- Rain (waterproof), Flame-retardant
- Rain (waterproof), Flame-retardant
- Rain (waterproof), Flame-retardant
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester fabric
- 100% polyester fabric
- 100% polyester fabric
- 100% polyester fabric
- 100% polyester fabric
- 100% polyester fabric
- 100% polyester fabric
- 100% polyester fabric
- 100% polyester fabric
- 100% polyester fabric
- 100% polyester fabric
- 100% polyester fabric
- Weight:
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²