Combined shower and eye washing unit, DLV53
Catalog # TRIODLV53
Supplier: TRIONYX
Specifications
- Description:Combined shower and eye washing unit, hand operated, green
- Pk:1
Specifications
About this item
Hand-operated shower with eye wash bowl and shower head made of robust ABS. For indoor use. Pedestral mounted.
Supply: F 1"
Draining: F 1,25"
Eye wash flow (L/min): 11,5
Shower flow (L/min): 75
Weight: 19 kg
Certifications: EN 15154-1, EN 15154-2