Order Entry
Germany
ContactUsLinkComponent
Tube for sputum, with plug
Tube for sputum, with plug
Catalog # BOET07.051.2000
Supplier:  BOETTGER PAUL
undefined
Tube for sputum, with plug
Catalog # BOET07.051.2000
Supplier:  BOETTGER PAUL

Specifications

  • Ext.Ø:
    22 mm
  • Capacity:
    20 ml
  • Height:
    75 mm
  • Material:
    PS
  • Pk:
    1.000

Specifications

About this item

Crystal clear flat bottom tube with fitted push-in-plug.

  • Good chemical resistance
  • Good temperature resistance
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904