Order Entry
Germany
ContactUsLinkComponent
 
Centrifuge tubes, disposable, KIMBLE®
Catalog # KIML73785-5
Supplier:  KIMBLEKONTES
undefined
Centrifuge tubes, disposable, KIMBLE®
Catalog # KIML73785-5
Supplier:  KIMBLEKONTES

Specifications

  • Closure type:
    Without cap
  • Ø×L:
    13×110 mm
  • Thread:
    13-415
  • Capacity:
    5 ml
  • Seq:
    01
  • Pk:
    125

Specifications

About this item

Borosilicate glass, 33 expansion, low extractable.

  • With conical-shaped bottoms on the 5, 10, and 15 ml sizes
  • Bullet-nosed shape on the 50 ml size
  • Chemical and temperature resistance caps withstand centrifugation up to 2980×g
Certifications: Glass conforms USP type I and ASTM E438, type I, class A requirements.
Ordering information: Phenolic caps with rubber-faced liner to be ordered separately.
Delivery: Supplied in shrink-wrapped trays without caps.