Order Entry
Germany
ContactUsLinkComponent
 
Ultrasonic homogenisers, SONOPULS
 
undefined
Ultrasonic homogenisers, SONOPULS

 

  • Catalog No:
  • BAND4050
  • BAND4100
  • BAND4200
  • Model:
  • HD 4050
  • HD 4100
  • HD 4200
  • Power display:
  • Graphic / alphanumeric liquid crystal display
  • Graphic / alphanumeric liquid crystal display
  • Graphic / alphanumeric liquid crystal display
  • Frequency:
  • 20 kHz
  • 20 kHz
  • 20 kHz
  • Sample volume:
  • 0,5 - 100 ml
  • 2 - 200 ml
  • 20 - 900 ml
  • Timer:
  • 9 h: 59 min: 59 s (continuous or timed)
  • 9 h: 59 min: 59 s (continuous or timed)
  • 9 h: 59 min: 59 s (continuous or timed)
  • Probe:
  • Length: 150 mm
    Tip diameter 2 mm
  • Length: 139 mm
    Tip diameter 3 mm
  • Length: 139 mm
    Tip diameter 3 mm
  • Programmable:
  • Yes
  • Yes
  • Yes
  • Method storage:
  • 9 user programmes; 99 with software WINSPULS®
  • 9 user programmes; 99 with software WINSPULS®
  • 9 user programmes; 99 with software WINSPULS®
  • RS232 serial port:
  • Yes
  • Yes
  • Yes
  • Temperature control range:
  • 0...120 °C
  • 0...120 °C
  • 0...120 °C
  • W×D×H:
  • Ø 45×180 mm (converter)
    335×150×220 mm (HF generator)
  • Ø 70×170 mm (converter)
    335×150×220 mm (HF generator)
  • Ø 70×170 mm (converter)
    335×150×220 mm (HF generator)
  • Weight:
  • 0,6 kg (converter)
    3,0 kg (HF generator)
  • 0,6 kg (converter)
    3,0 kg (HF generator)
  • 0,6 kg (converter)
    3,0 kg (HF generator)
  • Includes:
  • HF generator GM 4200, ultrasonic converter UW 50,titanium probe TS 102 of Ø 2 mm
  • HF generator GM 4100, ultrasonic converter UW 100, standard horn SH 100G, titanium probe TS 103 of Ø 3 mm
  • HF generator GM 4200, ultrasonic converter UW 200, standard horn SH 200 G and titanium probe TT 213, dia. 13 mm, HF output max. 200 W
  • Interval time:
  • 0,2 - 600 s (on cycle)
    0,3 - 600 s (off cycle)
  • 0,2 - 600 s (on cycle)
    0,3 - 600 s (off cycle)
  • 0,2 - 600 s (on cycle)
    0,3 - 600 s (off cycle)

 

Titanium alloy Probes and tips