Order Entry
Germany
ContactUsLinkComponent
Filter Bags for Homogeniser
Filter Bags for Homogeniser
Catalog # DELT15005
Supplier:  DELTALAB
Filter Bags for Homogeniser
Catalog # DELT15005
Supplier:  DELTALAB

Specifications

  • Packed:
    500/case
  • Capacity:
    2000 ml
  • Description:
    Filter bags for homogenizer blenders
  • Pk:
    500
  • W×L:
    195×300 mm

Specifications

About this item

These are sterile bags having a full size filter dividing them into two identical pouches, in which sample is inserted into one compartment. After sample process, solid particles remain in their original compartment while liquid will be filtered into the other compartment, thus allowing a convenient liquid pipetting.

  • Beta irradiation
  • Graduated for marking