Vibratory sieve shakers, Analysette®3 spartan
Catalog # 510-4102
Supplier: FRITSCH
Specifications
- Amplitude range:0,5 - 3 mm
- Measuring range:20 µm − 63 mm (dry sieving); 20 µm − 10 mm (wet sieving)
- Suitable sieve Ø:100 - 200 mm
- Model:Analysette®3 spartan
- Amplitude setting:manual
- Height of sieve stack:550 mm
- Max. mass of sieve stack:3 kg
- Sieve height:25 - 50 mm
- Weight:21 kg
- W×D×H:370×400×200 mm
- Pk:1
- Type:Analysette®3 spartan, 100 −240 V
- Application:Dry sieving, wet sieving
Specifications
About this item
Analysette®3 spartanis a vibratory sieve shaker for all typical sieving tasks in the laboratory, with optical adjustment of the amplitude on the running instrument. The Analysette®3 spartan is also suitable for quantitative particle size analysis of solids and suspensions of all kinds through dry or wet sieving with woven test sieves. It is convertible into a micro mill for fine comminution of dry laboratory samples or solids in suspensions and for homogenisation of emulsions or pastes.
- Automatic sieve analysis with sieve evaluation software autosieve
- Quick conversion to vibratory micro mill pulverisette
- Exact entry of the sieving time via a precise digital timer
- Manual adjustment of the amplitude during sieving
- Display of the amplitude during sieving
- Ergonomically installed robust soft touchpad
- Optimum power consumption prevents warming up of the sieving system
Up to 10 test sieves can be used simultaneously per working cycle and this system also allows up to 5 sieving operations to be performed at the same time.
Ordering information: Supplied with Easytwist sieve stack tensioner with steel-reinforced plastic bands and autosieve software. Clamping lid, test sieves or sieve pan and other accessories need to be ordered separately.