Order Entry
Germany
Orders LinkContactUsLinkComponent
Vibrating cup mill, PULVERISETTE 9 | Avantor

Vibrating cup mill, PULVERISETTE 9

Supplier:   FRITSCH
Vibrating cup mill, PULVERISETTE 9
Supplier:  FRITSCH
Zertifikate
Vibrating cup mill, PULVERISETTE 9

2 mögliche Produktvariationen vorhanden

Product Details & Documents

Vibrating cup mill for extremely fast comminution (speed: up to 1500 min⁻¹) of hard, medium-hard, brittle and fibrous laboratory samples down to analysis fineness.

  • Precise adjustment of rotational speed, grinding time and pause periods
  • Programming and storage of grinding cycles
  • Self-explanatory multilingual menu navigation
  • Guided ergonomic insertion of the grinding set
  • Optimised tensioning of grinding set with anti-rotation lock
  • Safety features include safe hood locking and complete soundproof lining

Bestellinformationen: Please order the appropriate grinding set separately. Also available is a practical, manually-operated hydraulic pellet press with a pressure force of 250 kN; contact your Avantor representative for more information.

Spezifikationen für diese Produktfamilie

Spezifikationen:

  • Catalog No:
  • FRIT09.5001.00
  • FRIT09.5000.00
  • Model:
  • PULVERISETTE 9
  • PULVERISETTE 9
  • Final fineness:
  • 10 - 20 µm
  • 10 - 20 µm
  • Material feed size:
  • <12 mm
  • <12 mm
  • Max. sample volume:
  • 250 ml
  • 250 ml
  • Batch/sample volume:
  • Up to 250 ml
  • Up to 250 ml
  • Power consumption:
  • 1470 W
  • 1470 W
  • Speed:
  • 600 - 1500 rpm
  • 600 -1500 rpm
  • W×D×H:
  • 770×760×1160 mm
  • 770×760×1160 mm
  • Weight:
  • 267 kg
  • 267 kg

Spezifikationen:

Product Family Options

Produktinformationen

  • Availability
    Price
  • FRIT09.5001.00
    PULVERISETTE 9, 100 - 120 V, 50 - 60 Hz
    PULVERISETTE 9, 100 - 120 V, 50 - 60 Hz
    Anmelden für die Verfügbarkeit
    Anmelden für die Verfügbarkeit
    1 * 1 ST
    1 * 1 ST - 15 044,00 €
    15 044,00 €
    1 * 1 ST
       15 044,00 €

    Spezifikationen:
    More
    Specifications
    Cat. No.
    FRIT09.5001.00
    Model
    PULVERISETTE 9
    Final fineness
    10 - 20 µm
    Material feed size
    <12 mm
    Max. sample volume
    250 ml
    Batch/sample volume
    Up to 250 ml
    Power consumption
    1470 W
    Speed
    600 - 1500 rpm
    W×D×H
    770×760×1160 mm
    Weight
    267 kg
  • FRIT09.5000.00
    PULVERISETTE 9, 230 - 240 V, 50 - 60 Hz
    PULVERISETTE 9, 230 - 240 V, 50 - 60 Hz
    Anmelden für die Verfügbarkeit
    Anmelden für die Verfügbarkeit
    1 * 1 ST
    1 * 1 ST - 15 044,00 €
    15 044,00 €
    1 * 1 ST
       15 044,00 €

    Spezifikationen:
    More
    Specifications
    Cat. No.
    FRIT09.5000.00
    Model
    PULVERISETTE 9
    Final fineness
    10 - 20 µm
    Material feed size
    <12 mm
    Max. sample volume
    250 ml
    Batch/sample volume
    Up to 250 ml
    Power consumption
    1470 W
    Speed
    600 -1500 rpm
    W×D×H
    770×760×1160 mm
    Weight
    267 kg
Accessories

Produktinformationen

  • Catalog #
    Availability
    Price
  • Grinding set, steel hardened, useful volume: 250 ml
    Grinding set, steel hardened, useful volume: 250 ml
    FRIT48.5125.00
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 2 538,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Grinding set, tungsten carbide, useful volume: 100 ml
    Grinding set, tungsten carbide, useful volume: 100 ml
    FRIT48.5210.00
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 9 368,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Grinding set, tungsten carbide, useful volume: 250 ml
    Grinding set, tungsten carbide, useful volume: 250 ml
    FRIT48.5225.00
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 13 847,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Grinding set, agate, useful volume: 50 ml
    Grinding set, agate, useful volume: 50 ml
    FRIT48.5305.00
    Anmelden für die Verfügbarkeit
    1 * 1 ST

Produktinformationen

  • Catalog #
    Availability
    Price
  • Grinding set, zirconium oxide, useful volume: 50 ml
    Grinding set, zirconium oxide, useful volume: 50 ml
    FRIT48.5405.00
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 7 443,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Grinding set, zirconium oxide, useful volume: 100 ml
    Grinding set, zirconium oxide, useful volume: 100 ml
    FRIT48.5410.00
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 9 876,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Grinding set, chromium free steel, useful volume: 50 ml
    Grinding set, chromium free steel, useful volume: 50 ml
    FRIT48.5505.00
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 1 614,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Grinding set, chromium free steel, useful volume: 100 ml
    Grinding set, chromium free steel, useful volume: 100 ml
    FRIT48.5510.00
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 2 341,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Grinding set, tungsten carbide, useful volume: 50 ml
    Grinding set, tungsten carbide, useful volume: 50 ml
    FRIT48.5205.00
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 6 115,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Grinding set, chromium free steel, useful volume: 250 ml
    Grinding set, chromium free steel, useful volume: 250 ml
    FRIT48.5525.00
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 2 563,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Wheels (1 set includes 4 heavy duty wheels, 2 with stop brake)
    Wheels (1 set includes 4 heavy duty wheels, 2 with stop brake)
    FRIT93.4365.00
    Anmelden für die Verfügbarkeit
    1 * 1 SET - 538,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Grinding set, steel hardened, useful volume: 50 ml
    Grinding set, steel hardened, useful volume: 50 ml
    FRIT48.5105.00
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 1 497,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Grinding set, steel hardened, useful volume: 100 ml
    Grinding set, steel hardened, useful volume: 100 ml
    FRIT48.5110.00
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 1 835,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Grinding set, agate, useful volume: 100 ml
    Grinding set, agate, useful volume: 100 ml
    FRIT48.5310.00
    Anmelden für die Verfügbarkeit
    1 * 1 ST

Produktinformationen

  • Catalog #
    Availability
    Price
  • Pressing tool for pellet with Ø: 15 mm
    Pressing tool for pellet with Ø: 15 mm
    FRIT09.9630.00
    Anmelden für die Verfügbarkeit
    1 * 1 ST

Produktinformationen

  • Catalog #
    Availability
    Price
  • Hydraulic and manual tablet press, pressure force of 250 kN
    Hydraulic and manual tablet press, pressure force of 250 kN
    FRIT09.9502.00
    Anmelden für die Verfügbarkeit
    1 * 1 ST - 8 075,00 €

Produktinformationen

  • Catalog #
    Availability
    Price
  • Pressing tool for pellet with Ø: 12 mm
    Pressing tool for pellet with Ø: 12 mm
    FRIT09.9620.00
    Anmelden für die Verfügbarkeit
    1 * 1 ST

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.