Order Entry
Germany
ContactUsLinkComponent
 
Jaw crushers, PULVERISETTE 1
 :  FRITSCH
 
undefined
Jaw crushers, PULVERISETTE 1
 :  FRITSCH

 

  • Catalog No:
  • 411-4111
  • 412-4182
  • 411-4101
  • Model:
  • PULVERISETTE 1, model II
  • PULVERISETTE 1, model I
  • PULVERISETTE 1, model I
  • Final fineness:
  • 1 - 15 mm
  • 1 - 15 mm
  • 1 - 15 mm
  • Material feed size:
  • <95 mm
  • <60 mm
  • <60 mm
  • Sample volume (nominal volume):
  • min.20 ml
  • min.20 ml
  • min.20 ml
  • Batch/sample volume:
  • min. 20 ml
  • min. 20 ml
  • min. 20 ml
  • Grinding chamber material:
  • Hardened steel, stainless steel, chromium-free steel, manganese steel, hardmetal tungsten carbide, zirconium oxide, aluminium
  • Tempered steel, stainless steel, chromium-free steel, manganese steel, hardmetal tungsten carbide, zirconium oxide, aluminium
  • Tempered steel, stainless steel, chromium-free steel, manganese steel, hardmetal tungsten carbide, zirconium oxide, aluminium
  • Power consumption:
  • 2780 W
  • 1570 W
  • 1450 W
  • Power supply:
  • 3 phase 400 V, 50 - 60 Hz
  • 230 V, 50 - 60 Hz
  • 3 phase 400 V, 50 - 60 Hz
  • Throughput:
  • Up to 200 kg/h
  • Up to 140 kg/h
  • Up to 140 kg/h
  • W×D×H:
  • 400×800×800 mm
  • 400×800×800 mm
  • 400×800×800 mm
  • Weight:
  • 205 kg
  • 177 kg
  • 177 kg