Order Entry
Germany
Orders LinkContactUsLinkComponent
Column switching method column, MSpak GF-4A

Column switching method column, MSpak GF-4A

MSpak GF-4A, Analytical, Stainless steel, 400 Å, 9 µm, 4,60 mm, 10 mm, 1,0 ml/min
Catalog # 554-2950
Supplier:   Resonac
Column switching method column, MSpak GF-4A
Catalog # 554-2950
Supplier:  Resonac
Column switching method column, MSpak GF-4A

MSpak GF-4A, Analytical, Stainless steel, 400 Å, 9 µm, 4,60 mm, 10 mm, 1,0 ml/min

Price
902,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

For an efficient cleaning, reverse the flow direction.

  • Higher protein removal rate than PK columns
  • Removes proteins well but is not suitable for trapping hydrophilic substances. Use PK columns for this purpose
Specifications
  • Column Format:
    Analytical
  • Flow rate:
    1,0 ml/min
  • Ø int.:
    4,60 mm
  • Particle Size:
    9 µm
  • Pore size:
    400 Å
  • Description:
    MSpak GF-4A
  • Length:
    10 mm
  • Column hardware:
    Stainless steel
  • Cat. No.:
    554-2950
  • Max. pressure:
    1,0 MPa (10 bar)
  • Temperature limit:
    4...60 °C
  • pH range:
    2 - 9