Order Entry
Germany
Orders LinkContactUsLinkComponent
Powder funnels, HDPE

Powder funnels, HDPE

255 mm, 50 mm, 50 mm
Catalog # 221-1545
Supplier:   SEMADENI
Powder funnels, HDPE
Catalog # 221-1545
Supplier:  SEMADENI
Powder funnels, HDPE
Powder funnels, HDPE

255 mm, 50 mm, 50 mm

Price
18,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Powder funnels, large, made of HDPE, translucent.

  • Good chemical resistance
  • Suspension eye for easy storage
  • Easy to clean

Ordering information: Additional tube and filter are sold separately.

Specifications
  • Funnel O-Ø:
    255 mm
  • Stem O-Ø:
    50 mm
  • Stem length:
    50 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Additional tube, Ø 20 mm, for 255 mm Ø funnel
    Additional tube, Ø 20 mm, for 255 mm Ø funnel
    221-1154
    Log in for availability
    1 * 1 ST - 9,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Metal sieve, Ø 105 mm, for 255 mm Ø funnel
    Metal sieve, Ø 105 mm, for 255 mm Ø funnel
    SEMA0193
    Log in for availability
    1 * 1 ST - 11,80 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.